This item is Discontinued.

Fein Contact Roller, GRIT GXR 69902092000

This item is Discontinued.

Fein

Contact Roller, GRIT GXR (Discontinued)

Mfr # 69902092000
Zoro # G8473963
Country of Origin Denmark
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
69902092000
Zoro #
G8473963
UPC #
-
Country of Origin
Denmark

Dimensions

Dia. (In.)
2 15/16 in

Details

Item
Contact Roller
Type
Fein Notchers
Material
Steel
Application
For Notching or Coping Tube and Pipe
Works With
Mfr. No. GIR
Accessory Type
Contact Roller
Compatible Manufacturer Model Number
GRIT GXR
Number of Pieces
13
Product Type
Contact Roller

Description

Contact Roller, Product Type Contact Roller, For Use with Mfr Model Number GRIT GXR, Material Steel, Number of Pieces 13

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.