This item is Discontinued.

Fein Contact Roller, GRIT GXR 69902096000

This item is Discontinued.

Fein

Contact Roller, GRIT GXR (Discontinued)

Mfr # 69902096000
Zoro # G7860675
Country of Origin Denmark
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
69902096000
Zoro #
G7860675
UPC #
-
Country of Origin
Denmark

Dimensions

Dia. (In.)
3 1/8 in

Details

Item
Contact Roller
Works With
Mfr. No. GIR
Material
Steel
Application
For Notching or Coping Tube and Pipe
Type
Fein Notchers
Accessory Type
Contact Roller
Number of Pieces
13
Product Type
Contact Roller
Compatible Manufacturer Model Number
GRIT GXR

Description

Contact Roller, Product Type Contact Roller, For Use with Mfr Model Number GRIT GXR, Material Steel, Number of Pieces 13

Ratings & reviews