Shop All Cordless Drills
Fein
Cordless Drill
Mfr # ASCM18QM
Zoro # G600720787
product price: $479.95
/ea
Free Shipping & Returns
$479.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 18V DC
- Battery Capacity (1) 3.0Ah; (1) 6.0Ah
- Brushless Motor Yes
- Chuck Size 1/2 in
- Built-In Light Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # ASCM18QM
- Zoro # G600720787
- UPC # 04014586887319
- Country of Origin Japan
- Category Cordless Drills
Dimensions
Chuck Size | 1/2 in |
Overall Width | 5 1/8 in |
Overall Height | 18 7/8 in |
Overall Length | 12 1/4 in |
Description
Drill Kit, Voltage 18V DC, Battery Capacity (1) 3.0Ah; (1) 6.0Ah, Brushless Motor Yes, Chuck Size 1/2 in, Clutch Style 15 + 1, Handle Type Pistol Grip, Tool Weight 4.8 lb, Includes (1) Belt Clip, (1) Bit Garage, (1) Tool Case
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT H.K. PORTER 18" Industrial Grade Center Cut Cutter (0090MC)
- WESTWARD Putty Knife Set, Flex, 1-1/2, 3, 6" W, 3 Pc. (13A716)
- GEARWRENCH 3/8" Drive Pass-Thru™ 72 Tooth Ratchet 8" (235080GR)
- WIHA Stubby Combination Bit Set, Pieces 6 (38043)
- FEIN Cordless Drill (ASB 18QC)
- MAKITA BL 3/8" Drill Driver Kit, 12V Max CXT (FD07R1 + BL1041B)
- COMMERCIAL Cordless Lithium-Ion Drill Kit (HJP004)
- DEWALT Cordless Stud and Joist Drill, 60.0V (DCD470B)
- METABO Drill Kit, Cordless, 2000 RPM, 18V DC (BS 18 LTX BL I 5.2)
- MILWAUKEE TOOL Compact Drill Driver Kit, 1/2 in (2606-22CT, 48-89-4631)
- MILWAUKEE TOOL M12 FUEL Installation Drill/Driver Kit (2505-22, 48-11-2420)
- Fein Cordless Tools