This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GXR
- Zoro #
- G0901157
- UPC #
- -
- Country of Origin
- Germany
Details
- Item
- Gxr Pipe Notching Attach Module Fein
- Ram Type
- Manual
- Notch Angle
- 30 Degrees to 90 Degrees
- Body Color
- Gray
- Features
- Ease of Assembly, Easy Handling, Small Production Runs, Trade Use
- Power Source
- Manual
- Includes
- 3 in x 88 9/16 in GRIT GX Radius Grinder - GXR, 42.4 mm Contact Roller, 48.3 mm Contact Roller, Dust Collector, Grain 36 Type Z Grinding Belt
Description
Notch Angle 30 Degrees to 90 Degrees , Power Source Manual