This item is Discontinued.

Fein Kbh Carbide Tip 1" X 5/32" Hole Saw Pipe 63131607010

This item is Discontinued.

Fein

Kbh Carbide Tip 1" X 5/32" Hole Saw Pipe (Discontinued)

Mfr # 63131607010
Zoro # G4706214
Country of Origin Germany
Category Hole Saws
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
63131607010
Zoro #
G4706214
UPC #
-
Country of Origin
Germany

Details

Item
Kbh Carbide Tip 1" X 5/32" Hole Saw Pipe

Description

Kbh Carbide Tip 1 In. X 5/32 In. Hole Saw Pipe

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.