Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 63130014010
- Zoro #
- G4706397
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Max. Cutting Depth
- 20 mm
- Drilling Diameter in Steel
- Up to 25 mm
- Bore Dia.
- 14 mm
- Drilling Diameter in Aluminium
- Up to 30 mm
Details
- Item
- Kbh Carbide Tip 14Mm X 3/4" Cutter
- System of Measurement
- Metric
Description
Kbh Carbide Tip 14Mm X 3/4 In. Cutter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
