Shop All Power Drill Parts
Fein
Mounting Shaft Ass.
Mfr # 63901039020
Zoro # G5134255
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 12 - 65 in
- Cutting Depth 2 in
- Coolant Integrated
- For Use With Mfr. Model Number KBM 80 U / KBM 80
- Taper MT 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 63901039020
- Zoro # G5134255
- Country of Origin Germany
- Category Power Drill Parts
Dimensions
Bore Dia. | 12 - 65 in |
Cutting Depth | 2 in |
Details
Item | Mounting Shaft Ass. |
Coolant | Integrated |
For Use With Mfr. Model Number | KBM 80 U / KBM 80 |
Taper | MT 3 |
Description
Mounting Shaft Ass.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Combination Wrench OPEN-BOX Size 5, 5 mm L.100 mm (40085500)
- OSG Carbide End Mill, 404, 5/16 D, 13/16 Cut L (404-312511)
- PROFESSIONAL PLASTICS Circular Saw Blade - 1106065, 10.0 Dia, 80 Tooth, .625 Arbor [Each] (HSAWBLADE10X80X.625-C1106065)
- MITUTOYO QM Height, 24" Range, w/Air Float, w/D2, (518-247)
- FEIN Armature, Magforce X, 120V (53298651070)
- FEIN Field, 120V Kbb40 X W/Connectors (51298651050)
- FEIN Armature (53278005110)
- FEIN Mounting Shaft Mk3 Weldon 75Mm (63901051020)
- FEIN Armature, 120V 4X4 (53298652010)
- BOSCH Gear Housing Assembly (1617000847)
- WESTWARD Control Knob, Timer (TT246041666G)
- Fein Power Drill Parts