This item is Discontinued.

Fein Welding Positioner Plate, 12In R0501

This item is Discontinued.

Fein

Welding Positioner Plate, 12In (Discontinued)

Mfr # R0501
Zoro # G8403744
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R0501
Zoro #
G8403744
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
12 in

Details

Item
Welding Positioner Plate
Includes
12 in Plate
Type
Steel
Application
For Welding
Function
For Large or Irregular Shaped Pieces, Our Optional 12 in Faceplate Easily Attaches to The Roto-Star I
Characteristics
Each Faceplate Features Reference Rings for Quick Part Positioning and Tapped Holes for Secure Clamping, Solid Aluminum and Provides A Durable Work Surface That's Suitable for Most Welding Applications
Compatible With
Roto-Star I
Process
For Welding
Product Type
Surface Plate

Description

Welding Positioner Plate, Compatible With Roto-Star I, Features Reference Rings for Quick Part Positioning, Tapped Holes for Secure Clamping, Includes 12 in Plate, Outside Diameter 12 in, Product Type Surface Plate, Material Aluminum, Steel, Process For Welding

Ratings & reviews