This item is Discontinued.

Feit Electric Feit Legacy Bulbs 18 W T8 1 in. D X 23.8 in. L Fluorescent Bulb Cool White Linear 4100 K 1 pk F18T8/CW/24

This item is Discontinued.

Feit Electric

Feit Legacy Bulbs 18 W T8 1 in. D X 23.8 in. L Fluorescent Bulb Cool White Linear 4100 K 1 pk (Discontinued)

Mfr # F18T8/CW/24
Zoro # G405305080
UPC # 17801012811
Country of Origin Thailand
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
F18T8/CW/24
Zoro #
G405305080
UPC #
17801012811
Country of Origin
Thailand

Description

Feit Electric's 17 watt Non Dimmable Fluorescent Linear Tubes replace F18T8 or T8 tubes. Each light produces 1300 lumens of 4100K Cool White light for both living and workspaces. Use them for multi-purpose lighting or task lighting. An ideal choice for most fluorescent linear tube replacement applications, use them in offices, garages, basements, workspaces, warehouses, and more. Replace older, lumen depreciated light bulbs with newer fluorescent light bulbs to maintain full brightness. F18T8/CW/24 lights have an estimated energy cost of only $2.17 per year. Switch to Feit Electric linear tube lights for your space and get up to 10,000 hours of superior light. That's 9.1 years based on 3 hours of daily use.


  • • Reliable replacement bulb for F18T8 or T8 fluorescent light fixtures.
  • • Linear fluorescent lamp suitable for a variety of general-purpose lighting needs * *
  • • 4100K Cool White light ideal for workplaces and task lighting
  • • Estimated annual energy cost of only $2.17/year * *
  • • Rated up to 10,000 hours/9.1 years of life, with avg. 3 hours daily use
  • •

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.