2 LED Lamp, General Purpose, A19 Lamp, 100 W Equivalent, E26 Lamp Base, White
- Mfr # A1600/850/10KLED/
- Zoro # G507388936
product price:Â
$
13.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A1600/850/10KLED/
- Zoro #
- G507388936
- UPC #
- 17801147810
- Country of Origin
- China
Description
Enjoy all the benefits of advanced LED energy saving technology with the Feit Electric A160085010KLED2 2PK A19 frosted 100 W LED light bulbs This 5000K daylight light is nondimmable and will replace 100 W equivalent incandescent bulbs It produces a similar light output 1500 Lumens, uses 145 W of electricity and up to 86 less energy than a standard incandescent light bulb Get instant on to full brightness with relatively cool running performance Feit Electric A19 bulbs have an average life of 11,000 hrs10 years, are RoHS compliant and 100 mercuryfree Choose a dependable light for daily tasks or any generalpurpose residential or commercial applications
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.