Feit Plug & Play T12 Cool White 47.4 in. G13 Linear LED Bulb 40 Watt Equivalence 10 pk
- Mfr # T1248840LEDG210
- Zoro # G005896704
Specifications
Details
- MFR #
- T1248840LEDG210
- Zoro #
- G005896704
- UPC #
- -
- Country of Origin
- China
Description
Feit Electric's 20 watt (40 watt equivalent) Direct Replacement (Type A) Non Dimmable Linear LED Tubes replace F40T12 or T12 fluorescent and LED tubes. They work with most existing ballasts for quick and easy plug-and-play installation, with no rewiring necessary. Each Linear LED light produces 1800 lumens, emitting the same light output level as traditional bulbs while using 50% less energy than traditional fluorescent linear lights. These versatile 4100K Cool White lights provide clean, neutral white light for both living and workspaces. Use them for multi-purpose lighting or task lighting wherever it is important to feel refreshed and ready to get things done. An ideal choice for most fluorescent linear tube replacement applications, use them in offices, garages, workspaces, warehouses, and more. T1248/840/LEDG2/10 lights turn on instantly, offering flicker-free full illumination with no warmup time compared to fluorescent tubes. They are mercury-free, with a shatter-resistant coating for safe handling and easy disposal. Each high-quality bulb offers accurate color-rendering, for more vibrant, true-to-life colors. Lower heat emission extends the life of the tube and ends do not turn black or burn with age. Enjoy lower maintenance costs compared to traditional fluorescent linear lights. The estimated energy cost is only $2.41 per year. Switch to Type A LED linear lights for your space and get up to 35,000 hours/31.9 years of superior light.
- • Converts your existing fluorescent fixture to LED technology
- • Easy plug and play direct installation no need to replace or remove old ballast or rewire the fixture
- • Flicker-free, instant ON illumination at full brightness * *
- • 4100 K Cool White, superior light quality with accurate color rendering (CRI: 80)
- • LED technology offers more lumens per watt, saving 50% energy over fluorescents and costing only $2.41/year
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.