This item is Discontinued.

Feit Electric Feit R20 E26 (Medium) LED Bulb Soft White 45 Watt Equivalence 1 pk R20DM/927CA

This item is Discontinued.

Feit Electric

Feit R20 E26 (Medium) LED Bulb Soft White 45 Watt Equivalence 1 pk (Discontinued)

Mfr # R20DM/927CA
Zoro # G005268457
UPC # 17801425383
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R20DM/927CA
Zoro #
G005268457
UPC #
17801425383
Country of Origin
China

Dimensions

Length
3.8

Details

Voltage
120V
Watts
5 Watts
Bulb Base Type
Medium (E26)
Bulb Shape
R20
Color Temperature
2700
Dimmable
Yes
Lumens
450
Rated Life
22.8 years / 25,000 hours
Light Technology
LED
Color Rendering Index
90+
Bulb Beam Angle
120 Degrees
Light Color
Soft White
Wattage Equivalency
45
Incandescent Wattage Equivalency
45

Description

The Feit Electric LED Enhance product line features our highest quality energy efficient light. This soft white R20 dimmable reflector LED light bulb with a E26 medium base produces a similar light output while using less energy than a standard 45-watt incandescent light bulb. High 90+ CRI makes color appear more vibrant and realistic, all while using less energy and lasting for 25,000 hours on average. Choose a dependable Energy Star approved bulb for general purpose residential or commercial applications. Suitable for enclosed fixtures or outdoor use.


  • • 90+ high CRI color rendering light bulbs allow colors to appear more realistic and vibrant
  • • The highest quality light and most energy efficient bulbs compliant with new California Energy Commission requirements
  • • Dimmable reflector light bulb
  • • Long life bulbs are rated to provide up to 25,000 hours of reliable light
  • • Latest energy efficient LED technology saves energy and money compared with the equivalent incandescent light over the life of the bulb
  • •

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.