Feit 10.5 in. H X 15 in. W X 15 in. L Matte Black Ceiling Fixture
- Mfr # FM15LP6WY/MMBK
- Zoro # G321729618
product price:Â
$
51.85
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FM15LP6WY/MMBK
- Zoro #
- G321729618
- UPC #
- 017801731538
- Country of Origin
- China
Description
The Feit Electric 15in Round Flush Mount combines sleek style with smart functionality offering a modern brushed nickel trim that can be removed to reveal a matte black finish for versatile design flexibility. This decorative fixture features a frosted lens durable metal housing and delivers 1500 lumens of dimmable light using just 17 watts. Its adjustable white technology lets you choose from five color temperatures (2700K to 6500K) to suit any mood or setting. A built in microwave motion sensor provides hand-free convenience with customizable detection zones (0 to 5 feet 5 to 10feet 10-15 feet or off). It is a perfect blend of form function and efficiency.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.