This item is Discontinued.

Feit Electric Feit Grow Fixtures Hydroponic Grow Light 54 W GLP48FSVM54WLED

Feit Grow Fixtures Hydroponic Grow Light 54 W (Discontinued)

  • Mfr # GLP48FSVM54WLED
  • Zoro # G1918269
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLP48FSVM54WLED
Zoro #
G1918269
UPC #
17801743937
Country of Origin
China

Description

Grow stronger and more resilient plants with the Feit Electric GLP48ADJS/VM/54W/LED adjustable full spectrum LED grow light. This 100 PAR/PPF 5400 lumen grow light can either be installed as a hanging fixture or flush mounted. Its modular design allows expansion of up to 3 more fixtures by snapping them together end to end or side by side for a larger canopy and increased PAR value. Increase growth efficiency at every stage of the plants life cycle with 3 adjustable color spectrums. The blue spectrum is encouraged for the vegetative stages when the structure of the plant is defining itself, the red spectrum is recommended for use in flowering or fruiting stages of growth and the 6500k White light allows for easy viewing of your grow allowing you to monitor any growth or changes. Each lightweight fixture comes with a 5 ft. plugin cord, a 6 in. connection cable and a hanging wire harness. Choose a dependable energy efficient LED grow light that lasts up to 25,000 hours with little heat output saving you the hassle of installing cooling into your grow space and saving your plants from burn damage.


  • • Use as a plant, hydroponic or horticulture grow light
  • • Combine white, blue and red spectrum colors to focus on seeding, flowering, or plant growth
  • • Operates cooler than HPS lamps to guard against leaf burn and crop damage
  • • Save energy and money with innovative LED lighting
  • • Damp Location Rated *

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.