Shop FEIT ELECTRIC

Feit G25 E26 (Medium) Filament LED Bulb Soft White 40 Watt Equivalence 1 pk

  • Mfr # G2540H927CATFIL

  • Zoro # G707365751


product price: 
$
11.45
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G2540H927CATFIL
Zoro #
G707365751
UPC #
017801177343
Country of Origin
China

Description

Enjoy both elegant design and energy-saving technology with decorative Exposed Thin Filament Globe Light Bulbs from Feit Electric. G2540/H/927CATFIL bulbs replace 40-watt incandescent bulbs, emitting 350 lumens while only using 3.8 watts of power. Their exposed thin filaments in clear glass blend in while standing out, providing a new twist on modern industrial style. They give off a 2700K Soft White glow is ideal for creating a relaxing and comfortable atmosphere with no harsh glare. These dimmable bulbs fit in any standard Medium E26 base. Instantly liven up the decor and feel of any room. With a 90+ CRI, these bulbs make colors appear more vivid and true-to-life. Save up to 90.5% more energy than standard bulbs and get up to 15,000 hours/13.7 years of use (based on 3 hours per day use). The estimated energy cost per bulb is only $0.46/year.


  • • Globe shape and exposed filament look lends a touch of elegance to any room
  • • High 90+ CRI light makes colors realistic and vibrant
  • • Flicker-free, instant-on illumination at full brightness
  • • Dimmable 350-lumen LED light lasts up to 15,000 hrs/13.7 years, an annual energy cost of only $0.46 (based on 3hrs/day avg. use)
  • • Soft White 2700K light makes any room feel comfortable and inviting * *
  • •

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews