G2540CA/FIL/3/RP LED Bulb, Globe, 350 Lumens, 3.8 W, G25 Lamp, 40 W Equivalent, E26 Lamp Base, PK3
- Mfr # G2540/950CAFIL3RP
- Zoro # G316037759
product price:Â
$
22.59
/pk of 3, $7.53/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G2540/950CAFIL3RP
- Zoro #
- G316037759
- UPC #
- 17801359473
- Country of Origin
- China
Description
Enjoy all the benefits of advanced LED energy saving technology with the Feit Electric G2540/950CA/FIL/3 40 W G25 LED light bulb. This 5000 K daylight bulb is dimmable and will replace a 40 W equivalent incandescent bulb. It produces a similar light output 350 Lumens, uses 3.8 W of electricity and up to 91% less energy than a standard incandescent light bulb. Get instant on to full brightness with relatively cool running performance. Feit Electric G25 light bulbs have an average life of 15,000 hr/13.7 years are RoHS compliant and are 100% mercury-free. Choose a dependable bath and vanity bulb for residential or commercial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.