This item is Discontinued.

This item is Discontinued.
Feit Enhance A19 E26 (Medium) LED Bulb Bright White 40 Watt Equivalence 2 pk (Discontinued)
Specifications
Details
- MFR #
- OM40DM/930CA/2
- Zoro #
- G3899328
- UPC #
- 17801153484
- Country of Origin
- China
- Voltage
- 120V
- Watts
- 5 Watts
- Bulb Base Type
- Medium (E26)
- Bulb Shape
- A19
- Color Temperature
- 3000
- Dimmable
- Yes
- Lumens
- 450
- Rated Life
- 22.8 years / 25,000 hours
- Light Technology
- LED
- Wattage Equivalency
- 60
- Bulb Beam Angle
- 300 Degrees
- For Enclosed Fixtures
- Yes
- Incandescent Wattage Equivalency
- 40
Dimensions
- Length
- 4.5
Description
Enjoy all the benefits of advanced LED energy-saving technology with the Feit Electric A19 40W LED light bulb. This 3000K warm white light is dimmable and will replace a 40-watt equivalent incandescent bulb. It produces a similar light output (450 lumens) uses 5 watts of electricity, is omni directional and uses up to 88% less energy than a standard incandescent light bulb. Get instant on to full brightness with relatively cool running performance. Feit Electric A19 bulbs have an average life of 25,000 hours/ 22.8 years are RoHS compliant and 100% mercury free. Choose a dependable Energy Star approved bulb for general purpose residential or commercial applications.
- • Color consistency
- • Full range dimming
- • Suitable for damp locations
- • FCC compliant
- • No ultraviolet and safe for artwork
- • Suitable for enclosed fixtures
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.