This item is Discontinued.

This item is Discontinued.
Feit Enhance A19 E26 (Medium) LED Bulb Daylight 75 Watt Equivalence 2 pk (Discontinued)
Mfr #
OM75DM/950CA/2
Zoro #
G3902100
UPC # 17801154443
Country of Origin China
Category LED Light Bulbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OM75DM/950CA/2
- Zoro #
- G3902100
- UPC #
- 17801154443
- Country of Origin
- China
- Voltage
- 120V
- Watts
- 12.2 Watts
- Bulb Base Type
- Medium (E26)
- Bulb Shape
- A19
- Color Temperature
- 5000
- Dimmable
- Yes
- Lumens
- 1100
- Rated Life
- 22.8 years / 25,000 hours
- Light Technology
- LED
- Wattage Equivalency
- 75
- Bulb Beam Angle
- 300 Degrees
- For Enclosed Fixtures
- Yes
- Light Color
- Daylight
- Incandescent Wattage Equivalency
- 75
Dimensions
- Length
- 4.5"
Description
Enjoy all the benefits of advanced LED energy-saving technology with the Feit Electric A19 LED Light Bulb. It produces a similar light output using 12.2 watts of electricity, is omnidirectional and uses up to 84 percent less energy than a standard incandescent light bulb. Choose a dependable Energy Star-approved bulb for general-purpose residential or commercial applications. Suitable for enclosed fixtures.
- • Instant on to full brightness
- • Suitable for damp locations
- • Made of high-quality materials
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.