This item is Discontinued.

This item is Discontinued.
Feit Enhance A19 E26 (Medium) LED Bulb Bright White 60 Watt Equivalence 2 pk (Discontinued)
Specifications
Details
- MFR #
- OM60DM/930CA/2
- Zoro #
- G805896669
- UPC #
- -
- Country of Origin
- China
- Voltage
- 120V
- Watts
- 8.8
- Bulb Base Type
- Medium (E26)
- Bulb Shape
- A19
- Color Temperature
- 3000
- Dimmable
- Yes
- Lumens
- 800
- Rated Life
- 22.8 years / 25,000 hours
- Light Technology
- LED
- Color Rendering Index
- 90+
- Bulb Beam Angle
- 300 Degrees
- Wattage Equivalency
- 8.8 Watts
- For Enclosed Fixtures
- Yes
Dimensions
- Length
- 4.5
Description
The Feit Electric LED Enhance product line features our highest quality energy efficient light. This warm white omni directional A19 LED light bulb produces a similar light output but uses less energy than a standard 60-watt incandescent light bulb. This high performance bulb also has a high (CRI) of 90+ so colors appear more realistic and vibrant. Get instant on to full brightness with relatively cool running performance. These Feit Electric A19 bulbs have an average life of 25,000 hours / 22.8 years are RoHS compliant and 100% mercury free. Choose a dependable Energy Star approved bulb for general purpose residential or commercial applications. Suitable for enclosed fixtures and outdoor use.
- • 90+ high CRI color rendering light bulbs allow colors to appear more realistic and vibrant * *
- • The highest quality light and most energy efficient bulbs compliant with new California Energy Commission requirements
- • Versatile shape conveniently fits a variety of common lighting tasks and fixtures * *
- • Dial it up, dial it down to set the mood with fully dimmable customizable lighting
- • Latest energy efficient LED technology saves energy and money compared with the equivalent incandescent light over the life of the bulb
- • Omni directional bulb for all around even light distribution * *
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.