Shop FEIT ELECTRIC
Create Account
LED Bulb, Flood/Spotlight, PAR30 Lamp, 75 W Equivalent, E26 Lamp Base, Dimmable Frosted
- Mfr # PAR30LDMSP950CA
- Zoro # G224229147
product price:Â
$
12.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PAR30LDMSP950CA
- Zoro #
- G224229147
- UPC #
- 017801529890
- Country of Origin
- United States
Description
BULB LED 75W PAR30S E26 750L5K. Enjoy all the benefits of advanced LED energy-saving technology with the Feit Electric PAR30LDM/SP/950CA 75 W dimmable Enhance LED light bulb. This bulb meets CEC title 20 light bulb standards, produces 5000K daylight and will replace a 75 W equivalent incandescent bulb. Enhance LEDs make colors appear vibrant as they really are. It produces a light output of 750 Lumens, uses 8. 3 W of electricity and up to 89% less energy than a standard incandescent light bulb. Get instant on to full brightness with relatively cool running performance. Feit Electric indoor/outdoor waterproof PAR30 bulbs have an average life of 25,000 hrs/22. 8 years. Choose an Energy Star certified light that shows colors true and natural. A dependable choice for general purpose recessed and outdoor security lighting residential or commercial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.