LED Bulb, Track/Recessed, MR16 Lamp, 35 W Equivalent, GU10 Lamp Base, Dimmable Clear, 2PK
- Mfr # MR16GU10950CA3
- Zoro # G124230014
product price:Â
$
27.69
/pk of 2, $13.85/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MR16GU10950CA3
- Zoro #
- G124230014
- UPC #
- 017801751130
- Country of Origin
- United States
Description
BULB LED DIM MR16 300L 5K 3CD. Specifications:. Application: For track lighting. Dimensions: 2 in Dia x 2. 2 in L. Includes: (3) LED Bulbs. Enjoy all the benefits of advanced LED energy saving technology with the Feit Electric BPMR16/GU10/950CA/3 light bulb 3-pack. This dimmable MR-16 reflector produces 450 Lumens of 5000 K natural daylight illumination while using just 6 W of energy up to 88% less than an equivalent 50 W incandescent light bulb. A 90+ color rendering index makes colors more vibrant and skin tones more natural, all while saving energy and lasting for a decade or more. Choose a dependable Energy Star qualified track and recessed lighting bulb for residential or commercial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.