Shop FEIT ELECTRIC
Create Account
LED Bulb, Track/Recessed MR16 Lamp, 50 W Equivalent, GU5.3 Base, Dimmable, Silver Clear, 3PK
- Mfr # BPEXN/930CA/3
- Zoro # G824232028
product price:Â
$
43.99
/pk of 3, $14.66/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BPEXN/930CA/3
- Zoro #
- G824232028
- UPC #
- 017801751093
- Country of Origin
- United States
Description
BULB LED DIM MR16 500L 3K 12V. Enjoy all the benefits of advanced LED energy-saving technology with the Feit Electric BPEXN/930CA/3 50 W MR16 LED light bulb. This 3000K bright white bulb is dimmable and will replace a 50 W equivalent incandescent bulb. It produces a similar light output (500 Lumens), uses 6. 6 W of electricity and up to 87% less energy than a standard incandescent light bulb. Get instant on to full brightness with relatively cool running performance. Feit Electric MR16 bulbs have an average life of 25,000 hrs are RoHS compliant and 100% mercury-free. Choose a dependable 12 V MR16 track and landscape lighting bulb for residential or commercial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.