Shop FEIT ELECTRIC
Create Account
LED Downlight, 17 W, 120 V, LED Lamp, Aluminum, White
- Mfr # LEDR56HOJBX/6WYCA
- Zoro # G725003512
product price:Â
$
35.75
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LEDR56HOJBX/6WYCA
- Zoro #
- G725003512
- UPC #
- 17801477979
- Country of Origin
- China
Description
Install recessed lighting in areas with low-clearance or replace recessed cans with energy-saving LED fixtures with the LEDR56HOJBX/6WYCA selectable white 6 in canless recessed downlight from Feit Electric. This light features an integrated J-box and built-in trim for installation directly into finished ceilings without recessed cans. A dimmable edge-lit design produces 1200 Lumens using only 17 W - up to 80% less energy than an equivalent 85 W incandescent. Preset your preferred color temperature on the fixture or adjust after install with a toggle of a standard wall switch - get warm, cool or daylight color light with just a flip. A 90+ CRI light makes colors vibrant and skin tones look more natural, all while saving energy and lasting for a decade or more.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.