Shop FEIT ELECTRIC
Create Account
LED Flood/Spotlight Lamp, PAR20 Type, 50 W Equivalent, E26 Base, 5000 K Color Temp, Clear, 3PK
- Mfr # PAR205085010K3
- Zoro # G624232143
product price:Â
$
26.49
/pk of 3, $8.83/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PAR205085010K3
- Zoro #
- G624232143
- UPC #
- 017801521467
- Country of Origin
- United States
Description
BULB LED NON-DIMM PAR20 5K 3PK. Specifications:. Application: For residential or commercial applications. Dimensions: 2. 5 in Dia x 3. 3 in L. Suitable for: Track and Recessed Lightings. Enjoy all the benefits of advanced LED energy saving technology. This 5000K natural daylight LED is non-dimmable and will replace 50 W equivalent incandescent bulbs. It produces a similar light output (500 Lumens) and uses 7 W of electricity and up to 86% less energy than a standard incandescent light bulb. Get instant on to full brightness with relatively cool running performance. Feit Electric PAR20 bulbs have an average life of 11,000 hrs/10 years, are RoHS compliant and 100% mercury-free. Choose a dependable general-purpose track and recessed lighting bulb for residential or commercial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.