Shop FEIT ELECTRIC
Create Account
Feit G25 E26 (Medium) LED Bulb Soft White 40 Watt Equivalence 1 pk
Mfr # G2540W927CAFLRP
Zoro # G3893597
product price:
$
10.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G2540W927CAFLRP
- Zoro #
- G3893597
- UPC #
- 17801359282
- Country of Origin
- China
Description
Enjoy all the benefits of advanced LED energy-saving technology with the Feit Electric 40W G25 LED Light Bulb. This 2700K soft white light is dimmable and will replace 40-watt equivalent incandescent bulb. It produces a similar light output (300 lumens), uses 4.5 watts of electricity. Relatively cool running performance. Feit Electric G25 light bulbs have an average life of 15,000 hours / 13.7 years are RoHS compliant and are 100% mercury free. Choose a dependable bath and vanity bulb for residential or commercial applications.
- • Instant on to full brightness
- • 89% less energy than a standard incandescent light bulb
- • Energy saving
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.