Shop FEIT ELECTRIC
Create Account
Feit Enhance G25 E26 (Medium) Filament LED Bulb Soft White 60 Watt Equivalence 1 pk
Mfr # G2560927CAFILRP
Zoro # G3895277
product price:
$
13.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G2560927CAFILRP
- Zoro #
- G3895277
- UPC #
- 17801359312
- Country of Origin
- China
Description
Enjoy all the benefits of advanced LED energy-saving technology with the Feit Electric BPG2560/927CA/FIL/RP 60W G25 LED Light Bulb. This 2700K soft white bulb is dimmable and will replace a 60-watt equivalent incandescent bulb. It produces a similar light output (500 lumens), uses 5.5 watts of electricity and up to 91% less energy than a standard incandescent light bulb. Get instant on to full brightness with relatively cool running performance. Feit Electric G25 light bulbs have an average life of 15,000 hours / 13.7 years are RoHS compliant and are 100% mercury free. Choose a dependable bath and vanity bulb for residential or commercial applications.
- • Full range dimming
- • Suitable for damp locations
- • UL/CUL listed and FCC compliant
- • Low heat, durable and long life
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov