LED Lamp, Flood/Spotlight BR30 Lamp, 65 W Equivalent, E26 Base, Soft White Light, Clear, 3PK
- Mfr # BR30/10KLED/3
- Zoro # G624230477
product price:Â
$
25.59
/pk of 3, $8.53/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BR30/10KLED/3
- Zoro #
- G624230477
- UPC #
- 017801435467
- Country of Origin
- United States
Description
LED BR30 8. 5W/65W MED BS 2700K. Specifications:. Suitable for: Track and Recessed Lightings. Enjoy all the benefits of advanced LED energy saving technology with the Feit Electric BR30/10KLED/3 3/PK BR30 65 W LED light bulbs. The 2700K soft white light is non-dimmable and will replace 65 W equivalent incandescent bulbs. It produces a similar light output (650 Lumens), uses 8. 5 W of electricity and up to 87% less energy than a standard incandescent light bulb. Get instant on to full brightness with relatively cool running performance. Feit Electric BR30 bulbs have an average life of 11,000 hrs/10 years, are RoHS compliant and 100% mercury-free. Choose a dependable general-purpose track and recessed lighting bulb for residential or commercial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.