Shop FEIT ELECTRIC

LED, 3.8 W, G25, Medium Screw (E26), PK3

  • Mfr # G2540W927CA/FIL/3/RP

  • Zoro # G606268436


product price: 
$
12.55
/pk of 3, $4.18/ea

Key Features

Voltage
120V AC
Watts
3.8 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
G25
Bulb Housing
Glass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G2540W927CA/FIL/3/RP
Zoro #
G606268436
UPC #
-
Country of Origin
China

Dimensions

Bulb Dia.
3 1/8 in
Length
4 1/2 in
Overall Length
4 1/2 in
Wire Rope Length
4 1/2 in

Details

Item
Compact LED Bulb
Voltage
120V AC
Watts
3.8 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
G25
Bulb Housing
Glass
Color Temperature
2700K
Dimmable
Yes
Lumens
350 lm
Rated Life
15,000 hr
Light Technology
LED
Wattage Equivalency
60W INC
Bulb Finish
Frosted
Bulb Primary Application
General Purpose
Rough Service
No
Green Certification or Other Recognition
UL Energy Efficiency Certified
For Enclosed Fixtures
Yes
Standards
FCC Compliant, RoHS Compliant, UL and cUL Listed
Bulb Minimum Starting Temperature
-13 Degrees F
Energy Star Compliant
Yes
For Use With
Bath and Vanity, Damp Environments
Light Color
White
High Output
Yes
Color Rendering Index
90
Shatter-Resistant
No
Compliance Type
CEC Title 20
UL 1993 Environmental Rating
Damp Location
Lumen Selectable
No
Color Selectable
No
Incandescent Wattage Equivalency
40 W

Description

Package Quantity 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.