Shop FEIT ELECTRIC

LED, 5.5 W, G25, Medium Screw (E26), PK3

  • Mfr # G2560/927CA/FIL/3/RP

  • Zoro # G406268438


product price: 
$
13.59
/pk 3, $4.53/ea

Key Features

Voltage
120V AC
Watts
5.5 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
G25
Bulb Housing
Glass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G2560/927CA/FIL/3/RP
Zoro #
G406268438
UPC #
-
Country of Origin
China
Item
Compact LED Bulb
Voltage
120V AC
Watts
5.5 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
G25
Bulb Housing
Glass
Color Temperature
2700K
Dimmable
Yes
Lumens
500 lm
Rated Life
15,000 hr
Light Technology
LED
Light Color
White
Bulb Minimum Starting Temperature
-13 Degrees F
Rough Service
No
Features
Soft White Glow Makes any Space Appear Cozy and Inviting
Color Rendering Index
90
Bulb Finish
Clear
Shatter-Resistant
No
For Use With
Bath and Vanity
For Enclosed Fixtures
Yes
Standards
CEC Compliant, RoHS Compliant
Compliance Type
CEC Title 20
Green Certification or Other Recognition
UL Energy Efficiency Certified
Wattage Equivalency
60W INC
Color Selectable
No
UL 1993 Environmental Rating
Damp Location
Incandescent Wattage Equivalency
60 W
Lumen Selectable
No

Description

Package Quantity 3

Ratings & reviews