Shop FEIT ELECTRIC

LED, 5.5 W, G25, Medium Screw (E26), PK3

  • Mfr # G2560W930CA/FIL/3/RP

  • Zoro # G406284094


product price: 
$
13.59
/pk 3, $4.53/ea

Key Features

Voltage
120V AC
Watts
5.5 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
G25
Bulb Housing
Glass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G2560W930CA/FIL/3/RP
Zoro #
G406284094
UPC #
-
Country of Origin
China

Dimensions

Length
4 1/2 in
Bulb Dia.
3 1/8 in
Overall Length
4 1/2 in
Wire Rope Length
4 1/2 in

Details

Item
Compact LED Bulb
Voltage
120V AC
Watts
5.5 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
G25
Bulb Housing
Glass
Color Temperature
3000K
Dimmable
Yes
Lumens
500 lm
Rated Life
15,000 hr
Light Technology
LED
Bulb Finish
Frosted
High Output
Yes
Bulb Minimum Starting Temperature
-13 Degrees F
Rough Service
No
Energy Star Compliant
Yes
Shatter-Resistant
No
Wattage Equivalency
60W INC
Color Rendering Index
90
For Use With
Bath and Vanity
Bulb Primary Application
General Purpose
Green Certification or Other Recognition
UL Energy Efficiency Certified
For Enclosed Fixtures
Yes
Standards
FCC Compliant, RoHS Compliant, UL and cUL Listed
Light Color
White
Compliance Type
CEC Title 20
Lumen Selectable
No
Incandescent Wattage Equivalency
60 W
UL 1993 Environmental Rating
Damp Location
Color Selectable
No

Description

Package Quantity 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.