Shop FEIT ELECTRIC

LED, 5.5 W, G25, Medium Screw (E26), PK3

  • Mfr # G2560W950CA/FIL/3/RP

  • Zoro # G206284096


product price: 
$
13.59
/pk 3, $4.53/ea

Key Features

Voltage
120V AC
Watts
5.5 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
G25
Bulb Housing
Glass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G2560W950CA/FIL/3/RP
Zoro #
G206284096
UPC #
-
Country of Origin
China
Item
Compact LED Bulb
Voltage
120V AC
Watts
5.5 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
G25
Bulb Housing
Glass
Color Temperature
5000K
Dimmable
Yes
Lumens
500 lm
Rated Life
15,000 hr
Light Technology
LED
For Enclosed Fixtures
Yes
Rough Service
No
Wattage Equivalency
60W INC
Light Color
White
Standards
FCC Compliant, RoHS Compliant, UL and cUL Listed
High Output
Yes
Color Rendering Index
90
For Use With
Bath and Vanity
Bulb Primary Application
General Purpose
Shatter-Resistant
No
Green Certification or Other Recognition
UL Energy Efficiency Certified
Bulb Minimum Starting Temperature
-13 Degrees F
Energy Star Compliant
Yes
Bulb Finish
Frosted
Compliance Type
CEC Title 20
Incandescent Wattage Equivalency
60 W
Lumen Selectable
No
Color Selectable
No

Description

Package Quantity 3

Ratings & reviews