This item is Discontinued.

This item is Discontinued.
Feit Enhance R20 E26 (Medium) LED Bulb Daylight 45 Watt Equivalence 3 pk (Discontinued)
Specifications
Product Information
- MFR #
- R20DM/950CA/3
- Zoro #
- G3903379
- UPC #
- 17801425413
- Country of Origin
- China
Dimensions
- Length
- 3.8
Details
- Voltage
- 120V
- Watts
- 5
- Bulb Base Type
- Medium (E26)
- Bulb Shape
- R20
- Color Temperature
- 5000K
- Dimmable
- Yes
- Lumens
- 450
- Rated Life
- 22.8 years / 25,000 hours
- Light Technology
- LED
- Bulb Beam Angle
- 120 Degrees
- Wattage Equivalency
- 5 Watts
- Light Color
- Daylight
- Color Rendering Index
- 90+
- For Enclosed Fixtures
- Yes
- Incandescent Wattage Equivalency
- 45
Description
The Feit Electric LED Enhance product line features our highest quality energy-efficient light. This dimmable R20 reflector LED light bulb has an E26 medium base that fits most standard household sockets. It produces a similar light output while using 89% less energy than a standard 45-watt incandescent light bulb. Its 5000K Daylight glow provides cool, invigorating light ideal for seeing objects in fine detail. Set the mood with smooth dimming using LED-compatible dimmer switches (sold separately). This high-performance bulb also has a high color rendering (CRI) of 90+ so colors appear more realistic and vibrant. Get instant on to full brightness with relatively cool running performance. These Feit Electric R20 bulbs have an average life of 25,000 hours/22.8 years are RoHS compliant, and are 100% mercury free. Choose a dependable Energy Star-approved bulb for residential or commercial track lighting, outdoor lighting, and more. Suitable for enclosed fixtures or outdoor use.
- • Instant on to full brightness
- • No ultraviolet safe for artwork
- • Full range dimming
- •
- •
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.