Feit Smart Home A19 E26 (Medium) Smart-Enabled LED Bulb Color Changing 60 Watt Equivalence 1 pk
- Mfr # OM60/RGBW/CA/AG
- Zoro # G3896589
Key Features
Specifications
Details
- MFR #
- OM60/RGBW/CA/AG
- Zoro #
- G3896589
- UPC #
- 17801171761
- Country of Origin
- China
- Voltage
- 120V
- Watts
- 9 watts
- Color Temperature
- 2700 K to 6500 K
- Dimmable
- Yes
- Lumens
- 800
- Rated Life
- 25,000 hr
- Light Technology
- LED
- Wattage Equivalency
- 9 Watts
- Incandescent Wattage Equivalency
- 60
Description
Make your home into a smart home with the Feit Electric OM60/RGBW/CA/AG Alexa and Google Home-compatible smart light bulb. Use your favorite smart device to easily turn lights on/off, dim, set groups and schedules from anywhere. Choose energizing daylight or wind down with relaxing soft white light. Get creative with color, it's all up to you. Control lighting with simple voice commands or an intuitive mobile app. Set up is simple: the bulbs connect directly to your 2.4 GHz home Wi-Fi and can be controlled from anywhere. Enhance high-CRI LED light makes colors vibrant and skin tones look more natural, all while saving energy and lasting for decades. It has never been easier to customize your home's lighting to suit your lifestyle.
- • Turn on/off and adjust lighting with your smartphone *
- • Compatible with Google Home and Amazon Alexa voice assistants
- • Energy efficient LED technology uses considerably less power and last longer compared to equivalent incandescent lights
- • Just download the app and connect to your 2.4 GHZ home Wi-Fi network. There's no need for any special smart home hubs.
- • Choose from a full array of colors, or tunable white color temperatures
- •
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.