Feit T10 E26 (Medium) LED Bulb Amber 40 Watt Equivalence 1 pk
- Mfr # T10L/S/820/LED
- Zoro # G3893247
Key Features
Specifications
Product Information
- MFR #
- T10L/S/820/LED
- Zoro #
- G3893247
- UPC #
- 17801180091
- Country of Origin
- China
Details
- Voltage
- 120V
- Watts
- 4.5 W
- Bulb Base Type
- Medium (E26)
- Bulb Shape
- T10
- Color Temperature
- 2000 K
- Dimmable
- Yes
- Lumens
- 200
- Rated Life
- 13.7 yr/15,000 hr
- Light Technology
- LED
- Light Color
- Amber white
- Wattage Equivalency
- 4.5 watts
Description
Enjoy all the benefits of advanced LED energy-saving technology with the dimmable Feit Electric T10L/S/820/LED T10 4.5w LED Original Vintage Light Bulb. The amber white bulb features a unique flexible filament and produces a light output of 200 lumens uses 4.5 watts of electricity, 89 percent less energy than an equivalent incandescent bulb. Get instant on to full brightness with relatively cool running performance. The Original Vintage LED light bulbs have an average life of 15,000 hours / 13.7 years are RoHS compliant and are 100 percent mercury-free. Choose a dependable decorative bulb for residential or commercial applications.
- • Ideal for decorative applications
- • Amber glass with a vintage style finish
- • Lights up instantly
- •
- •
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.