Shop FEIT ELECTRIC
See all product information
Create Account
Feit T10 E26 (Medium) LED Bulb Soft White 40 Watt Equivalence 1 pk
- Mfr # T10/CL/VG/LED
- Zoro # G3894769
product price:
$
9.89
/ea
Key Features
Voltage
120V
Watts
4
Bulb Base Type
Medium (E26)
Bulb Shape
T10
Dimmable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T10/CL/VG/LED
- Zoro #
- G3894769
- UPC #
- 17801180022
- Country of Origin
- China
- Voltage
- 120V
- Watts
- 4
- Bulb Base Type
- Medium (E26)
- Bulb Shape
- T10
- Color Temperature
- 2100 K
- Dimmable
- Yes
- Lumens
- 300
- Rated Life
- 13.7 yr/15,000 hr
- Light Technology
- LED
- Wattage Equivalency
- 4 Watts
- Bulb Finish
- Clear glass
Description
Enjoy all the benefits of advanced LED energy-saving technology with the dimmable Feit Electric T10/CL/VG/LED T10 4w LED Original Vintage Light Bulb. The clear glass bulb produces a light output of 300 lumens and uses 4 watts of electricity, 84 percent less energy than an equivalent incandescent bulb. Get instant on to full brightness with relatively cool running performance. The Original Vintage LED light bulbs have an average life of 15,000 hours / 13.7 years are RoHS compliant and are 100 percent mercury-free. Choose a dependable decorative bulb for residential or commercial applications.
- • Ideal for decorative applications
- • Classic filament design
- • Creates a unique vintage feel
- •
- •