Shop FEIT ELECTRIC
See all product information
Create Account
Feit T14 E26 (Medium) LED Bulb Soft White 40 Watt Equivalence 1 pk
- Mfr # T14/CL/VG/LED
- Zoro # G8637059
product price:
$
10.99
/ea
Key Features
Voltage
120V
Watts
4 W
Bulb Base Type
Medium (E26)
Bulb Shape
T14
Dimmable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T14/CL/VG/LED
- Zoro #
- G8637059
- UPC #
- 17801180039
- Country of Origin
- China
- Voltage
- 120V
- Watts
- 4 W
- Bulb Base Type
- Medium (E26)
- Bulb Shape
- T14
- Color Temperature
- 2100 K
- Dimmable
- Yes
- Lumens
- 200
- Rated Life
- 13.7 yr/15,000 hr
- Light Technology
- LED
- Bulb Finish
- Clear
Description
Enjoy all the benefits of advanced LED energy-saving technology with the dimmable Feit Electric T14 4W The Original Vintage LED Light Bulb. It produces a light output of 300 lumens and uses 4 watts of electricity. Get instant on to full brightness with relatively cool running performance. The Original Vintage LED light bulbs have an average life of 15,000 hours / 13.7 years are RoHS compliant and are 100 percent mercury-free. Choose a dependable decorative bulb for residential or commercial applications.
- • Classic filament design
- • Creates a unique vintage feel
- • Durable and long lasting
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.