
Legacy Bulbs 30 W T12 1.5 in. D X 36 in. L Fluorescent Bulb Cool White Linear 4100 K, 2PK
Mfr # F30T12/CW/RS/2
Zoro # G116132432
product price:Â $14.15
/pk 2, $7.08/eaKey Features
Color
Cool White
Length
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
F30T12/CW/RS/2
Zoro #
G116132432
UPC #
17801910643
Country of Origin
China
Dimensions
Length
36 in
Details
Color
Cool White
Item
Fluorescent Bulb
Description
Feit Electric's 30 watt Non Dimmable Fluorescent tubes replaces F30T12 or T12 fluorescent tubes. This 1900-lumen light in 4100K Cool White provides clean, neutral white light for both living and workspaces. Use it for multi-purpose lighting or task lighting. An ideal choice for most fluorescent linear tube replacement applications, use them in offices, garages, basements, workspaces, warehouses, and more. Replace older, lumen depreciated light bulbs with newer fluorescent light bulbs to maintain full brightness. F30T12/CW/RS/2 lights have an estimated energy cost of only $3.61 per year. Switch to Feit Electric linear tube lights for your space and get up to 10,000 hours of superior light. That's 9.1 years based on 3 hours of daily use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.