Shop FEIT ELECTRIC
Create Account
PAR38/RGBY/6WY/LEDI 6-Way LED Light Bulb, PAR38 Bulb, 5 W, Red/Blue/Green/Yellow Bulb
- Mfr # PAR38/RGBY/6WY/LE
- Zoro # G525005129
product price:Â
$
22.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PAR38/RGBY/6WY/LE
- Zoro #
- G525005129
- UPC #
- 17801543926
- Country of Origin
- China
Description
Light up your next party or special event with the Feit Electric PAR38/RGBY/6WY/LEDI LED light. This versatile non-dimmable PAR38 light emits bright color-selectable light. Six different color modes provide the perfect ambiance for weddings, parties, photoshoots, filming and outdoor events. An integrated switch makes it easy to change colors. Simply turn the switch to cycle through red, green, blue, yellow and color-cycling. You can also change colors by toggling a connected wall switch. This long-lasting LED light bulb uses just 5 W of electricity up to 87% less energy than equivalent 90 W incandescent bulbs. It has an estimated annual cost of only $1.34. The medium E26 base fits standard household sockets. No apps or Wi-Fi are necessary. This bulb is damp location rated for use in bathrooms or covered patios and porches. Get fun, festive light that lasts up to 15,000 hr or 13.7 years with average 3 hr daily use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.