This item is Discontinued.

This item is Discontinued.
Recessed Downlight, 172 W, 120 V, LED Lamp, White (Discontinued)
Mfr #
LEDR56HO/950CA
Zoro #
G107456301
UPC # 017801472394
Country of Origin China
Category Recessed Lighting Kits
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LEDR56HO/950CA
- Zoro #
- G107456301
- UPC #
- 017801472394
- Country of Origin
- China
Description
Enjoy all the benefits of advanced LED energysaving technology with the 120W Feit Electric 5 and 6 Inch Recessed Downlight This recessed downlight will fit most 5 and 6 inch recessed cans, includes a 5000K daylight bulb that is dimmable and will replace a 120watt equivalent incandescent bulb It produces a similar light output 1290 Lumens, uses 172 watts of electricity and up to 86 less energy than a standard incandescent light bulb Get instant on to full brightness with relatively cool running performance Feit Electric Recessed Downlights have an average life of 50,000 hrs457 years and are RoHS Compliant It is easy to install, comes with a standard base adapter and a premounted trim Choose a dependable Energy Star Approved recessed downlight for residential or commercial applications
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.