Shop FEIT ELECTRIC
Create Account
T1248840LEDG22 LED Fluorescent Tube, Linear, T12 Lamp, 40 W Equivalent, G13 Lamp Base, Frosted
- Mfr # T1248/840/LEDG2/2
- Zoro # G513758235
product price:Â
$
28.55
/ea
Sold in multiples of 5 for
$142.75
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
- T1248/840/LEDG2/2
- Zoro #
- G513758235
- UPC #
- 17801907377
- Country of Origin
- China
Description
Convert your existing fluorescent fixture to LED technology with the Feit Electric T1248/840/LEDG2/2 LED lamps. These 4100 K cool white lamps produce 1800 Lumens using only 20 W up to 50% less energy than a standard fluorescent lamp. Each shatterproof T12 lamp has a rated life of 35,000 hr/32 years, is RoHS compliant and 100% mercury-free. Installation is easy, no replacement/removal of ballast or installation of LED driver required. Choose a dependable flicker-free bulb for residential or commercial applications.