Shop FEIT ELECTRIC
Create Account
T24/850/LEDG2 Plug and Play LED Light Bulb, Linear, T8, T12 Linear Lamp, G13 Lamp Base, Frosted
- Mfr # T24/850/LEDG2/RP
- Zoro # G916037920
product price:Â
$
19.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T24/850/LEDG2/RP
- Zoro #
- G916037920
- UPC #
- 17801907247
- Country of Origin
- China
Description
Convert your existing fluorescent fixture to LED technology with the Feit Electric T24/840/LEDG2 2ft. T8/T12 LED lamps. This 5000K daylight lamp is non-dimmable and produces a similar fluorescent lamp output of 850 Lumens, uses 8 W of electricity and up to 60% less energy than a standard fluorescent lamp. Get instant on to full brightness even in sub-zero temperatures with relatively cool running performance. Feit Electric shatter-proof fluorescent T8/T12 lamps have an average life of 50,000 hrs / 45.7 years are RoHS compliant and are 100% mercury-free. Choose a dependable flicker-free bulb for residential or commercial applications. No replacement of the ballast or installation of LED driver or removal of old ballast required.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.