
T4815/4CCT/B/LED/10 Linear LED Tube, Ballast Bypass Type B, T8 Tubular Lamp, Non-Dimmable, 10PK
Mfr # T4815/4CCT/B/LED/
Zoro # G313758114
product price:Â $117.99
/pk 10, $11.80/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
T4815/4CCT/B/LED/
Zoro #
G313758114
UPC #
17801908534
Country of Origin
China
Description
Feit Electric's 18W ballast bypass Type B Non-dimmable Linear LED tubes replace T8 and T12 fluorescent and LED tubes. They require direct wiring by bypassing the existing ballast. This added installation step enables efficient operation and less maintenance over time. They emit 1800 lumens of bright LED light. Choose from four white light options bright white 3000K, cool white 4000K, daylight 5000K or daylight deluxe 6500K before installing so you always have the right light for any job. They are a bright, reliable choice for many residential or commercial lighting including living rooms, garages, warehouses, offices, workshops, basements, convenience stores, retailers, classrooms and more. T4815/4CCT/B/LED/10 LED linear tubes offer flicker-free, instant-on illumination with no warmup time needed to enjoy great light quality. They are mercury-free, with a shatter-resistant coating for safe and easy disposal. Each high-quality bulb offers accurate color-rendering, for more vibrant, true-to-life colors. Lower heat emission extends the life of the tube and ends do not turn black or burn with age. The estimated energy cost is only $2.17 per year, saving energy over equivalent fluorescent tubes. Use Type B LED linear light bulbs in commercial and residential applications and get up to 50,000 hr. Thats 45.7 years of superior light with 3 hr of daily use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.