T4815/840/AB/LED/10 Hybrid Tube, 120 V, 15 W, LED Lamp, 1850 Lumens Lumens, 4100 K Color Temp
- Mfr # T4815/840/AB/LED/
- Zoro # G413758335
product price:Â
$
124.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T4815/840/AB/LED/
- Zoro #
- G413758335
- UPC #
- 17801907438
- Country of Origin
- China
Description
Convert your existing fluorescent fixture to LED technology with the Feit Electric 4ft T8/T12 LED lamp 10 pack. These non-dimmable 4100 K cool white lights produce a similar fluorescent light output 1850 Lumens using only 15 W of electricity. Get instant on to full brightness, with relatively cool running performance. Feit Electric shatter-proof T8/T12 bulbs have an average life of 50,000 hrs/45.7 years, are RoHS compliant and 100% mercury-free. Choose dependable lighting for residential or commercial applications. These versatile bulbs can be used either as plug and play replacements using existing fixtures or can operate without a ballast with basic rewiring of the fixture.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.