Shop FEIT ELECTRIC
Create Account
T848 Plug and Play Tube, 120 to 277 V, 18 W, LED Lamp, 1800 Lumens Lumens, PK10
- Mfr # T848/840LEDG210RP
- Zoro # G916038101
product price:Â
$
70.61
/pk of 10, $7.06/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T848/840LEDG210RP
- Zoro #
- G916038101
- UPC #
- 17801907391
- Country of Origin
- China
Description
Convert your existing fluorescent fixture to LED technology with the Feit Electric T848/840/LEDG2/10 4 ft linear tube LED lamps. This 4100 K cool white light lamp is non-dimmable, produces a similar fluorescent lamp output 1800 Lumens, uses 18 W electricity and up to 41% less energy than a standard fluorescent lamp. Get instant on to full brightness with relatively cool running performance. Feit Electric shatter-proof lamps have an average life of 35,000 hrs/32 years are RoHS compliant and are 100% mercury-free. Choose a dependable flicker-free lighting for residential or commercial applications. No replacement of the ballast or installation of LED driver or removal of old ballast required.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.