This item is Discontinued.

This item is Discontinued.
Feit A19 E26 (Medium) LED Bulb Bright White 60 Watt Equivalence 4 pk (Discontinued)
Specifications
Product Information
- MFR #
- OM60DM/930CA/4
- Zoro #
- G3892538
- UPC #
- 17801153521
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 4.5"
Details
- Voltage
- 120V
- Watts
- 8.8 Watts
- Bulb Base Type
- Medium (E26)
- Bulb Shape
- A19
- Color Temperature
- 3000
- Dimmable
- Yes
- Lumens
- 800
- Rated Life
- 22.8 years / 25,000 hours
- Light Technology
- LED
- Wattage Equivalency
- 60
- Color Rendering Index
- 80+
- Bulb Beam Angle
- 300 Degrees
- Light Color
- Bright White
- Incandescent Wattage Equivalency
- 60
Description
At Ace Hardware, we carry the Feit Electric A19 LED Bulb, a high-performance, energy-efficient light bulb that is perfect for any home. This bright white, omni-directional light bulb uses less energy than a standard 60-watt incandescent light bulb, and it has a high Color Rendering Index (CRI) of 80+, so colors appear more realistic and vibrant. It is also instant-on to full brightness and has a long life of 25,000 hours/ 22.8 years. 100% mercury free makes it environmentally safe. Order your Feit Electric A19 LED Bulb from Ace Hardware today.
- • Energy star approved
- • Durable
- • Color consistency
- •
- •
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.