Feit Electric
LED PAR38 E26 GREEN 120W
Mfr # PAR38G10KLED/BX
Zoro # G3902417
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 11,000 hours
- Bulb Base Type E26 Medium
- Voltage 120V
- Height 4.25 in
- Light Bulb Dia. 2.2 in
Explore More Products
- FEIT ELECTRIC LED PAR38 E26 RED 120W PAR38R10KLED/BX
- FEIT ELECTRIC LED PAR38 E26 BLUE 40W PAR38B10KLEDBX
- FEIT ELECTRIC Bulb Led T6 E12 Ww 1.2W BPT6/SU/LED
- FEIT ELECTRIC LED T8/T12 96"" PP DL 42W T96/865/AB/LED
- FEIT ELECTRIC LED G16.5 E12 DL 60W 2PK BPG1660W95CAFL2
- FEIT ELECTRIC Electric T9 4Pin LED Tube Light Color Changing 32 Watt Equivalence FC12/3CCT/LED
- FEIT ELECTRIC FT LED A15 75W DL, 2PK BPA1575C950WFL2
- FEIT ELECTRIC Light bulb, LED, MR16, 12v, Bi-Pin, PK72 BPBAB/930CA/3/24
- FEIT ELECTRIC LED A15 E26 DL 60W 2PK BPA1560950CAFL2
- ARRAY BY HAMPTON A19 800-Lumen Smart Wi-Fi Adjustable-White LED Bulb 2 Pack HL1006
- FEIT ELECTRIC Led T6-1/2 E17 2W/25Watt 3000K BP20T61/2/SU/LED
- Feit Electric LED Light Bulbs