Shop FEL-PRO
Create Account
1204 0.060 in. Intake Manifold Gasket for 1955-1957 Small Block Chevrolet V8 4.3L & 265
- Mfr # FEL1204
- Zoro # G504042435
product price:Â
$
63.69
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FEL1204
- Zoro #
- G504042435
- UPC #
- 84113012044
- Country of Origin
- China
Description
Performance intake manifold gaskets have Steel core laminate construction, which puts beads of special elastomers around the ports for extra sealing power. They also feature a non-metallic, rubber-fiber base material that resists gasoline and alcohol. They allow engine builders to precision-trim around the intake ports
Compatibility- 1955-1957 Small Block Chevrolet V8 4.3L & 265
- Gasket Material: Steel core laminate
- Port Style: Stock
- Thickness : 0.060"
- Port Size: 1.990" x 1.230"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.