1212 0.060 in. Intake Manifold Gasket for 19701990 Big Block Chevrolet 396454 Engine
- Mfr # FEL1212
- Zoro # G416322526
product price:Â
$
49.45
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FEL1212
- Zoro #
- G416322526
- UPC #
- -
- Country of Origin
- China
Description
Performance intake manifold gaskets have Printoseal construction which puts beads of special elastomers around the ports for extra sealing power They also feature a non metallic rubber fiber base material that resists gasoline and alcohol They allow engine builders to precision trim around the intake ports Compatibility 1970 1990 Big Block Chevrolet 396 454 Engine Specifications Gasket Material Printoseal Port Style Oval Water Crossover Style Open Thickness 0 060" Port Size 2 050" x 1 820"
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.