Shop FEL-PRO
Create Account
1230 0.060 in. Intake Manifold Gasket for 19682001 Ford 429460 V8
- Mfr # FEL1230
- Zoro # G016322476
product price:Â
$
185.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FEL1230
- Zoro #
- G016322476
- UPC #
- -
- Country of Origin
- China
Description
Performance intake manifold gaskets have Printoseal construction which puts beads of special elastomers around the ports for extra sealing power They also feature a non metallic rubber fiber base material that resists gasoline and alcohol They allow engine builders to precision trim around the intake ports Compatibility 1968 2001 Ford 429 460 V8 Specifications Gasket Material Printoseal Port Style Round port Port Size 2 260" x 1 980" Thickness 0 060"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.