Shop FEL-PRO
Create Account
1244 0.060 in. Intake Manifold Gasket for 19551957 Small Block Chevrolet Trim to Fit Ports
- Mfr # FEL1244
- Zoro # G616503374
product price:Â
$
53.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FEL1244
- Zoro #
- G616503374
- UPC #
- -
- Country of Origin
- China
Description
Performance intake manifold gaskets have Printoseal construction, which puts beads of special elastomers around the ports for extra sealing power. They also feature a non-metallic, rubber-fiber base material that resists gasoline and alcohol. They allow engine builders to precision-trim around the intake ports. Compatibility1955-1957 Small Block Chevrolet Trim to Fit Ports SpecificationsGasket Material: Printoseal Port Style: Cut to fit Port Size: 1.900 in-2.300 in x 1.250 in-1.400 in Thickness: 0.060 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.